DG
ACCUFORM

Eyewash and Shower, No Header, Plastic, 6" x 8-1/2", With Mounting Holes, V-Shaped

  • Item # 9CW61
  • My Part #
  • Mfr. Model # PSP867
  • Catalog Page # N/A
  • Catalog Group # E3548
  • UNSPSC # 55121718
Eyewash and Shower, No Header, Plastic, 6" x 8-1/2", With Mounting Holes, V-Shaped close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item V-Shape Projection Sign
  • Sign Subject Matter Eyewash and Shower
  • Height 6"
  • Width 8-1/2"
  • Thickness 0.100"
  • Sign Material Plastic
  • Sign Mounting Style With Mounting Holes, V-Shaped
  • Header No Header
  • Legend Safety Shower
  • Sign Legend Color Green
  • Sign Background Color Yellow
  • Printed Language English
  • Sign Shape V-Shaped
  • Legend Style Symbol and Text
  • Glow-in-the-Dark Yes
  • Double-Sided Yes
  • Retroreflective Grade Not Retroreflective
  • UV Resistant Yes
  • Operating Temp. Range -40 Degrees to 212 Degrees F
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Standards OSHA 29 CFR 1910.145; ANSI Z535
  • Includes Mounting screws and self-adhesive foam tape
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.