Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WG
ACCUFORM

Eyewash and Shower, No Header, Plastic, 6" x 8-1/2", With Mounting Holes, V-Shaped

  • Item # 35R775
  • My Part #
  • Mfr. Model # PSP608
  • Catalog Page # 1923
  • UNSPSC # 55121704
Eyewash and Shower, No Header, Plastic, 6" x 8-1/2", With Mounting Holes, V-Shaped close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $15.82 / each

Web Price $16.65

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High-impact plastic sign has messages on both sides to help personnel and emergency responders quickly find the way out or locate equipment. V-shape sign projects at a 45° angle. Flanged edges have predrilled mounting holes.

View More

Technical Specs

  • Item V-Shape Projection Sign
  • Sign Subject Matter Eyewash and Shower
  • Height 6"
  • Width 8-1/2"
  • Thickness 0.100"
  • Sign Material Plastic
  • Sign Mounting Style With Mounting Holes, V-Shaped
  • Header No Header
  • Legend Emergency Shower
  • Sign Legend Color Green
  • Sign Background Color White
  • Printed Language English
  • Sign Shape V-Shaped
  • Legend Style Symbol and Text
  • Glow-in-the-Dark No
  • Double-Sided Yes
  • Retroreflective Grade Not Retroreflective
  • UV Resistant Yes
  • Operating Temp. Range -40 Degrees to 212 Degrees F
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Standards OSHA 29 CFR 1910.145; ANSI Z535
  • Includes Mounting screws and self-adhesive foam tape
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.