Skip Content

C3
ACCUFORM

Evacuation, Assembly or Shelter, No Header, Plastic, 8" x 8", With Mounting Holes, L-Shaped

  • Item # 8EX82
  • My Part #
  • Mfr. Model # PSP463
  • Catalog Page # N/A
  • Catalog Group # E3549
  • UNSPSC # 55121718
Emergency Sign,8x8,Blk and Green/Glow close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $25.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Lumi-Glow™ safety sign is rated to glow up to 10 hr. in an emergency, with messages visible from both sides. The high-impact plastic, photoluminescent material can be energized by any light source, glowing green-yellow in the dark. In regular light, the sign has a white background with a slight green tint. The 90°-angle L shape is designed to be seen from all access points in a facility.

View More

Technical Specs

  • Item Emergency Sign
  • Sign Subject Matter Evacuation, Assembly or Shelter
  • Height 8"
  • Width 8"
  • Thickness 0.100"
  • Sign Material Plastic
  • Sign Mounting Style With Mounting Holes, L-Shaped
  • Header No Header
  • Legend Severe Weather Shelter Area
  • Sign Legend Color Green
  • Sign Background Color Yellow
  • Printed Language English
  • Sign Shape L-Shaped
  • Legend Style Symbol and Text
  • Glow-in-the-Dark Yes
  • Double-Sided Yes
  • Retroreflective Grade Not Retroreflective
  • UV Resistant Yes
  • Operating Temp. Range -40 Degrees to 212 Degrees F
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Standards OSHA 29 CFR 1910.145; ANSI Z535
  • Includes Mounting screws and self-adhesive foam tape
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.