DG
ACCUFORM

Evacuation, Assembly or Shelter, No Header, Plastic, 6" x 6", Surface, Not Retroreflective

  • Item # 6UPV4
  • My Part #
  • Mfr. Model # MLMR134GX
  • Catalog Page # N/A
  • UNSPSC # 55121704
Evacuation, Assembly or Shelter, No Header, Plastic, 6" x 6", Surface, Not Retroreflective close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

ACCUFORM SIGNS International Maritime Organization (IMO) safety signs help you comply with the identification and marking needs of the marine and shipping industry. In an emergency for safe passage, these glow-in-the-dark signs provide immediate recognition to instruct and identify to crew, workers, contractors, visitors, and public. Photoluminescent signs are visible in daylight and the dark with glow surface to aid in visibility to direct or evacuate at any time. Meet DIN and IMO standards.

View More

Technical Specs

  • Item IMO (International Maritime Organization) Safety Sign
  • Sign Subject Matter Evacuation, Assembly or Shelter
  • Height 6"
  • Width 6"
  • Thickness 0.072"
  • Sign Material Plastic
  • Sign Mounting Style Surface
  • Header No Header
  • Legend Pictogram Only
  • Sign Background Color Green, Yellow
  • Printed Language No Text
  • Sign Shape Square
  • Legend Style Symbol
  • Glow-in-the-Dark Yes
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • UV Resistant Yes
  • Operating Temp. Range -50 Degrees to 190 Degrees F
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Standards OSHA 29 CFR 1910.145; ANSI Z535
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms