Skip Content

DV
ACCUFORM

Energy Source ID Tag, Plastic, S-(1 to 10), 1-1/2" x 3", 10 PK

  • Item # 49WX26
  • My Part #
  • Mfr. Model # TDJ320VPR
  • Catalog Page # N/A
  • UNSPSC # 55121503
Energy Source ID Tag,1-1/2 in. H,PK10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Energy Source ID Tag
  • Material Plastic
  • Legend S-(1 to 10)
  • Height 1-1/2"
  • Width 3"
  • Withstand Pull Force 50 lb.
  • Hole Size 3/16"
  • Header No Header
  • Legend Color Black
  • Background Color Yellow
  • Legend Style Symbol and Text
  • Write on Surface No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms