Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
ACCUFORM

Energy Source ID Tag, Vinyl, T-1, 1-1/2" x 3", 1 EA

  • Item # 49WU60
  • My Part #
  • Mfr. Model # TDF801XVE
  • Catalog Page # N/A
  • UNSPSC # 55121503
Energy Source ID Tag, Vinyl, T-1, 1-1/2" x 3", 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Energy Source ID Tag
  • Material Vinyl
  • Legend T-1
  • Height 1-1/2"
  • Width 3"
  • Header No Header
  • Legend Color White
  • Background Color Black
  • Legend Style Symbol and Text
  • Write on Surface No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms