Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
ACCUFORM

Energy Source ID Tag, Plastic, CG-3, 1-1/2" x 3", 1 EA

  • Item # 49WT10
  • My Part #
  • Mfr. Model # TDF103VPE
  • Catalog Page # N/A
  • UNSPSC # 55121503
Energy Source ID Tag, Plastic, CG-3, 1-1/2" x 3", 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Lockout Tags

Technical Specs

  • Item Energy Source ID Tag
  • Material Plastic
  • Legend CG-3
  • Height 1-1/2"
  • Width 3"
  • Withstand Pull Force 50 lb.
  • Hole Size 3/16"
  • Header No Header
  • Legend Color White
  • Background Color Red
  • Legend Style Symbol and Text
  • Write on Surface No
  • Shape Rectangle
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms