DG
ACCUFORM

Energy Source ID Tag, Vinyl, T-5 Thermal, 2-1/2" x 2-1/2", 1 EA

  • Item # 49WR02
  • My Part #
  • Mfr. Model # TDK805XVE
  • Catalog Page # N/A
  • UNSPSC # 55121503
Energy Source ID Tag, Vinyl, T-5 Thermal, 2-1/2" x 2-1/2", 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Lockout Tags

Technical Specs

  • Item Energy Source ID Tag
  • Material Vinyl
  • Legend T-5 Thermal
  • Height 2-1/2"
  • Width 2-1/2"
  • Header No Header
  • Legend Color White
  • Background Color Black
  • Legend Style Symbol and Text
  • Write on Surface No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms