Skip Content
ST
ACCUFORM

Danger Bilingual Tag, Plastic

  • Item # 3WNX7
  • Mfr. Model # X10044
  • Catalog Page # 1988
  • UNSPSC # 46171511
Danger Bilingual Tag, Plastic close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $28.85 / pkg. of 10
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.18 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

2-sided tag has English and Spanish messaging on both sides.

View More

Technical Specs

  • Item Danger Bilingual Tag
  • Material Plastic
  • Legend This Tag & Lock To Be Removed Only By Person Shown On Back / Esta Etiqueta Y Cerradura Deben Ser Sacadas Solamente Por La Persona Citada Atras
  • Height 5-7/8"
  • Width 3-3/8"
  • Withstand Pull Force 50 lb.
  • Hole Size 1/4"
  • Header Danger
  • Legend Color Black
  • Background Color Red, White
  • Legend Style Text
  • Write on Surface Yes
  • Reverse Side Legend Equipment Locked Out By ___________ Date: ___________ / Equipo Asegurado Por __________ Fecha: ___________
  • Header Legend Color White
  • Header Background Color Black, Red, White
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.