Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
ACCUFORM

Cylinder Tag, Cylinders, Flexcard, 5-7/8" x 3-3/8"

  • Item # 43Z327
  • My Part #
  • Mfr. Model # MGT202FTP
  • Catalog Page # N/A
  • UNSPSC # 55121503
Cylinder Tag, Cylinders, Flexcard, 5-7/8" x 3-3/8" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Technical Specs

  • Legend/Background Color White/Red
  • Tag Subject Cylinders
  • Item Cylinder Tag
  • Material Flexcard
  • Legend Empty Cylinder Do Not Use
  • Reverse Side Legend Empty Cylinder Do Not Use
  • Height 5-7/8"
  • Width 3-3/8"
  • Hole Size 3/8"
  • Grommet Material Metal
  • Legend Color White
  • Background Color Red
  • Language English
  • Shape Rectangle
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms