Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
ACCUFORM

Circuit Breaker Lockout, 120/240, Bar Clamp Lockout Type, Plastic

  • Item # 11Y771
  • My Part #
  • Mfr. Model # KDD160
  • Catalog Page # N/A
  • UNSPSC # 46171511
Circuit Breaker Lockout, 120/240, Bar Clamp Lockout Type, Plastic close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $15.58 / each

Web Price $16.40

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.13 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Prevents accidental engagement of electrical circuits during maintenance. Lockout works on switches with or without holes. Use cleats with clamp-on lockout to assure positive restraint for breakers with long sliding switch throws. Padlocks and lockout tags are sold separately.

View More

Technical Specs

  • Item Circuit Breaker Lockout
  • Lockout Type Bar Clamp
  • For Use With Single Pole/Double Pole Breakers
  • Circuit Breaker Voltage 120/240
  • Padlock Shackle Max. Dia. 5/16"
  • Color Black, Red
  • Height 15/16"
  • Width 3-1/3"
  • Length 3-3/8"
  • Material Plastic
  • Max. Number of Padlocks 1
  • Circuit Breaker Poles 1
  • Includes English, Spanish, and French Labels
  • Standards OSHA 1910.147
  • OSHA Compliant Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.