WG
ACCUFORM

Chemical, Gas or Hazardous Materials, No Header, Plastic, 8" x 8", Not Retroreflective

  • Item # 8PJ27
  • My Part #
  • Mfr. Model # PSP775
  • Catalog Page # N/A
  • Catalog Group # E3560
  • UNSPSC # 55121704
Chemical, Gas or Hazardous Materials, No Header, Plastic, 8" x 8", Not Retroreflective close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item L-Shape Projection Sign
  • Sign Subject Matter Chemical, Gas or Hazardous Materials
  • Height 8"
  • Width 8"
  • Thickness 0.100"
  • Sign Material Plastic
  • Header No Header
  • Legend Chemical Storage Area
  • Sign Legend Color Black
  • Sign Background Color Yellow
  • Printed Language English
  • Sign Shape L-Shaped
  • Legend Style Symbol and Text
  • Glow-in-the-Dark No
  • Double-Sided Yes
  • Retroreflective Grade Not Retroreflective
  • UV Resistant Yes
  • Operating Temp. Range -40 Degrees to 212 Degrees F
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Standards OSHA 29 CFR 1910.145; ANSI Z535
  • Includes Mounting screws and self-adhesive foam tape
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms