Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
ACCUFORM

Inspection Tag,5-7/8 x 3-3/8,PK25

  • Item # 43Z290
  • My Part #
  • Mfr. Model # TRS305FTP
  • Catalog Page # N/A
  • UNSPSC # 55121503
Inspection Tag,5-7/8 x 3-3/8,PK25 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Technical Specs

  • Item Inspection Tag
  • Material Cardstock
  • Legend Forklift Inspection Inspect Unit Carefully Before Signing Inspection Record
  • Height 5-7/8"
  • Width 3-3/8"
  • Hole Size 3/8"
  • Header Forklift Inspection
  • Legend Color Black
  • Background Color Yellow
  • Legend Style Text
  • Language English
  • Shape Rectangle
  • Write on Surface Yes
  • Reverse Side Legend Forklift Inspection
  • Header Legend Color Yellow
  • Header Background Color Black
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.