DG
ACCUFORM

Biohazard, No Header, Vinyl, 17" x 17", Not Retroreflective

  • Item # 9WM93
  • My Part #
  • Mfr. Model # MFS712
  • Catalog Page # N/A
  • UNSPSC # 55121704
Biohazard, No Header, Vinyl, 17" x 17", Not Retroreflective close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Slip-Gard Round Floor Sign
  • Sign Subject Matter Biohazard
  • Height 17"
  • Width 17"
  • Thickness 0.020"
  • Sign Material Vinyl
  • Header No Header
  • Legend Caution Biohazard
  • Sign Legend Color Orange
  • Sign Background Color White
  • Printed Language English
  • Sign Shape Circle
  • Legend Style Symbol and Text
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • UV Resistant No
  • Operating Temp. Range -20 Degrees to 140 Degrees F
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Standards OSHA 29 CFR 1910.145; ANSI Z535
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms