DG
ACCUFORM

Biohazard, Warning, Plastic, 8" x 8", Not Retroreflective

  • Item # 8EW09
  • My Part #
  • Mfr. Model # PSP773
  • Catalog Page # N/A
  • Catalog Group # E3603
  • UNSPSC # 55121704
Biohazard, Warning, Plastic, 8" x 8", Not Retroreflective close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Technical Specs

  • Item L-Shape Projection Sign
  • Height 8"
  • Width 8"
  • Thickness 0.100"
  • Sign Material Plastic
  • Header Warning
  • Header Legend Color Black
  • Header Background Color Black, Orange
  • Legend Biohazard
  • Sign Legend Color Orange
  • Sign Background Color White
  • Printed Language English
  • Sign Shape L-Shaped
  • Legend Style Symbol and Text
  • Glow-in-the-Dark No
  • Double-Sided Yes
  • Retroreflective Grade Not Retroreflective
  • UV Resistant Yes
  • Operating Temp. Range -40 Degrees to 212 Degrees F
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Standards OSHA 29 CFR 1910.145; ANSI Z535
  • Includes Mounting screws and self-adhesive foam tape
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms