Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
ACCUFORM

Barricade Tag, Barricades, Flexcard, 5-7/8" x 3-3/8"

  • Item # 43Z357
  • My Part #
  • Mfr. Model # TAB107FTP
  • Catalog Page # N/A
  • UNSPSC # 55121503
Barricade Tag, Barricades, Flexcard, 5-7/8" x 3-3/8" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Technical Specs

  • Legend/Background Color Black/White, Yellow
  • Tag Subject Barricades
  • Item Barricade Tag
  • Material Flexcard
  • Legend Barricade Reason
  • Reverse Side Legend Barricade Do Not Remove This Tag To Do So Without Authority Will Mean Disciplinary Action!
  • Height 5-7/8"
  • Width 3-3/8"
  • Hole Size 3/8"
  • Grommet Material Metal
  • Background Color Black, White, Yellow
  • Language English
  • Shape Rectangle
  • Header Barricade
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms