Navigation Menu New

Access My Account, Order History, Lists and more here.

31A697 MBR418 UNSPSC # 55121706

Tap image to zoom.

Roll over image to zoom.

Banner, Safety Banner Legend American Pride … Company Pride, 28 in x 48 in, English

  • Item # 31A697
  • Mfr. Model # MBR418
  • UNSPSC # 55121706
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Banner
  • Shape Horizontal Rectangle
  • Safety Banner Legend American Pride … Company Pride
  • Sign Legend Style Symbol and Text
  • Printed Language English
  • Background Color White
  • Number of Printed Sides 1
  • Width 48 in
  • Height 28 in
  • Thickness 0.013 in
  • Material Poly Sheeting
  • Mesh / Solid Solid
  • Fabric Weight 13 oz/sq yd
  • Banner Edge Style Heat Seam
  • Reflective No
  • Glow In The Dark No
  • Write on Surface No
  • Protective Coating No Protective Coating
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Outdoor Life Expectancy Not Outdoor Rated
  • Service Temperature Range -4 Degrees to 158 Degrees F
  • Includes Frame No
  • Mounting Hardware Not Included
  • Grommet Material Brass
  • Grommet Size 3/8 in
  • Number of Grommets 10
  • Grommet Placement Perimeter of Banner
  • Includes Wind Slits No
  • Includes Corner Grommeted Holes
  • Abrasion Resistant No
  • Chemical Resistant No
  • Corrosion Resistant No
  • Graffiti Resistant No
  • UV Resistant No
  • Maximum Service Temperature 158 Degrees F
  • Minimum Service Temperature -4 Degrees F
  • Nominal Sign Size 28 in x 48 in

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top