Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

ACCUBANKER Bill Counter: 500 Bills, 100 to 240V AC, 50-60 Hz

Item 
803FV2
Mfr. Model 
S3500

Product Details

Catalog Page
N/A
Brand
ACCUBANKER
Capacity
500 Bills
Power Supply
100 to 240V AC, 50-60 Hz
Speed
1200 Bills/min; 1500 Bills/min; 1700 Bills/min
Height
10-9/10 in
Width
9-3/5 in
Depth
9-1/2 in
Displays
Count Pre-Sorted
Color
Gray
UNSPSC
44102501
Country of Origin
China (subject to change)