Skip Content

DV
ACCU-SCOPE

Microscope,17in.Hx16in.W,Halogen

  • Item # 32WC14
  • My Part #
  • Mfr. Model # 3025-MICRO
  • Catalog Page # N/A
  • UNSPSC # 41111709
Microscope,17in.Hx16in.W,Halogen close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Microscopes

Technical Specs

  • Item Microscope
  • Eyepiece Type Trinocular
  • Light Source Halogen
  • Optical Magnification 100X to 1000X
  • Base Dimensions 16" x 24"
  • Manufacturers Warranty Length 5 yr.
  • Eyepiece Protractor Yes
  • Features Abbe Condition, Koehler Illumination
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.