Skip Content

ST
ACCU-LUBE

Liquid Lubricant, Base Oil : Synthetic, 1 gal. Jug

  • Item # 4YPL5
  • My Part #
  • Mfr. Model # LBSYNT01
  • Catalog Page # N/A
  • UNSPSC # 12181601
Synthetic Lubricant,MQL,1 Gal,VOC Free close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $38.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 8.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Accu-Lube® Synthetic multipurpose minimum-quantity lubricant (MCL) is a water-based formula with nonchlorinated extreme-pressure (EP) additives for near-dry machining in moderate duty general machining, sawing, and cutting. It provides rapid heat dissipation. The product cools like fluid coolant and lubricates like straight oil.

View More

Technical Specs

  • Cutting Fluid Sub-Category Cutting Oils
  • Item Lubricant
  • Fluid Properties Water Soluble
  • Container Size 1 gal.
  • Container Style Jug
  • Color Blue
  • Specific Gravity 1.03
  • Flash Point 200 Degrees F
  • Application MQL Lubricant for General Machining, Turning, Milling, Sawing, Drilling and Tapping Applications
  • Features VOC Free
  • For Use With All Metals
  • Physical Form Liquid
  • Base Oil Synthetic
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.