Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
ACCU-LUBE

Liquid Cutting Oil, Base Oil : Vegetable Oil, 1 gal. Jug

  • Item # 1MKN1
  • My Part #
  • Mfr. Model # LB3000
  • Catalog Page # 2456
  • UNSPSC # 15121502
Liquid Cutting Oil, Base Oil : Vegetable Oil, 1 gal. Jug close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $60.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.92 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Replacement for mist-type coolant, designed for medium-duty machining. Biodegradable, bio-based fluid eliminates waste coolant disposal. Will not cause discoloration. Recommended for drilling and tapping small holes. Must be cleaned off prior to heat treating.

View More

Technical Specs

  • Cutting Fluid Sub-Category Cutting Oils
  • Item Cutting Oil
  • Fluid Properties Biodegradable
  • Container Size 1 gal.
  • Container Style Jug
  • Color Blue
  • Fragrance Mild Odor
  • Specific Gravity 1.0
  • Flash Point 608 Degrees F
  • Viscosity 37 cSt
  • Application MQL Lubricant for General Machining, Turning, Milling, Sawing, Drilling and Tapping Applications
  • Features Natural, Environmental Safe And Contains No Vocs
  • For Use With All Metals
  • Physical Form Liquid
  • Base Oil Vegetable Oil
  • Series LB3000
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.