Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

ACCU-LUBE Cutting Oil: 8 oz, Non-Aerosol Spray Bottle, Dark Blue

Item 
1MKN9
Mfr. Model 
79026

Product Details

Catalog Page
2340
Brand
ACCU-LUBE
Container Size
8 oz
Container Type
Non-Aerosol Spray Bottle
Color
Dark Blue
Application
MQL Lubricant for General Machining, Turning, Milling, Sawing, Drilling and Tapping Applications
Features
Environmental Safe; Natural; Pump Spray Bottle With Precision Nozzle For Controlled Application; Vegetable-Based
Flash Point
Greater than 400°F
Fluid Type
Biodegradable
Fragrance
Mild Odor
Specific Gravity
1
UNSPSC
15121514
Country of Origin
USA (subject to change)