Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

ACCU-LUBE Cutting Oil: 55 gal, Drum, Blue

Item 
3ELP4
Mfr. Model 
LB5055

Product Details

Catalog Page
2340
Brand
ACCU-LUBE
Container Size
55 gal
Container Type
Drum
Color
Blue
Application
MQL Lubricant for General Machining, Turning, Milling, Sawing, Drilling and Tapping Applications
Features
Environmental Safe; Natural; Non-Toxic And Contains No Vocs
Flash Point
374°F
Fluid Type
Biodegradable
Fragrance
Mild Odor
Specific Gravity
1
UNSPSC
15121502
Country of Origin
USA (subject to change)