Skip Content

ST
ACCU-LUBE

Solid Stick Lubricant, Base Oil : Vegetable Oil, 2.2 oz. Jar

  • Item # 1MKN6
  • My Part #
  • Mfr. Model # 79042
  • Catalog Page # 2455
  • UNSPSC # 15121502
Cutting Oil,2.2 oz,Jar close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6.15 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.26 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to reduce heat buildup in belt, disc, or wheel grinding operations, this Accu-LubeĀ® lubricant can be used on taps, drills, and other cutting tools. Easy cleanup with soap and water.

View More

Technical Specs

  • Cutting Fluid Sub-Category Specialty Fluids
  • Item Stick Lubricant
  • Container Size 2.2 oz.
  • Container Style Jar
  • Color Light Blue
  • Fragrance Mild Odor
  • Specific Gravity 1.0
  • Flash Point Greater than 200 Degrees F
  • Application Reducing Heat Build Up In Belts, Disc or Wheel Grinding Operations, Good Ferrous or Non-Ferrous Metals
  • For Use With All Metals
  • Physical Form Solid
  • Base Oil Vegetable Oil
  • Series Stick Lubricant
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.