Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

ACCU-LUBE Cutting Oil: 1 gal, Bottle, Blue

Item 
1MKL9
Mfr. Model 
LB2000

Product Details

Catalog Page
2340
Brand
ACCU-LUBE
Container Size
1 gal
Container Type
Bottle
Color
Blue
Application
MQL Lubricant for General Machining, Turning, Milling, Sawing, Drilling and Tapping Applications
Features
Environmental Safe And Contains No Vocs; Natural
Flash Point
608°F
Fluid Type
Biodegradable
Fragrance
Mild Odor
Specific Gravity
1
UNSPSC
15121502
Country of Origin
USA (subject to change)