Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ACCO

Magnetic Clips, Chrome, Steel

  • Item# 23K175
  • Mfr. Model# ACC72132
  • Catalog Page# N/A
  • UNSPSC# 44122105
Magnetic Clips,Chrome,Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $4.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.14 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Magnetic Clip
  • Size 1-3/4"
  • Holding Capacity 1"
  • Material Steel
  • Color Chrome
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by This is one of my favorite office supplies! As one of my favorite office supplies, I can't work without them! So many other clip magnets I've used won't even hold my pages, and if I need it stay in one place on the metal filing cabinet, the paper's weight pulls it off. The ACCO® Square Magnetic Clip magnet stays in place and the clip never drops my pages! Love it!! October 30, 2013
Rated 5 out of 5 by Acco Magnetic Clips are great! This product is a real life saver in my cluttered office space - cannot tell you how much I have enjoyed using them. Organization is so much easier with ACCO products! September 4, 2013
  • 2016-07-23 T02:13:39.026-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_23K175, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.