Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

ABZ VALVES Butterfly Valves: Wafer Style, Carbon Steel, 6 in Pipe Size, 200 psi Max. Water Pressure

Item 
802F68
Mfr. Model 
5352011760

Product Details

Catalog Page
N/A
Brand
ABZ VALVES
Body Material
Carbon Steel
Bolt Circle Dia.
187/250 in
Compliance
ANSI 150/300/600; API 598/607/609/MSS-SP-68
Disc Material
316 Stainless Steel
Handle Type
Lever
Liner Material
RTFE
Max. Water Pressure
200 psi
Pipe Size
6 in
Product Type
Butterfly Valve
Standards
ANSI; API
Style
Wafer
Valve Body Material
Carbon Steel
Manufacturer Part Number
5352011760
UNSPSC
0
Country of Origin
South Korea (subject to change)
Product Description

Carbon steel butterfly valves offer high resistance to pressure and wear.