Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

ABZ VALVES Butterfly Valves: Wafer Style, Ductile Iron, 8 in Pipe Size, 200 psi Max. Water Pressure

Item 
802EY7
Mfr. Model 
5322023480

Product Details

Catalog Page
N/A
Brand
ABZ VALVES
Body Material
Ductile Iron
Bolt Circle Dia.
5 in
Compliance
ANSI; API; ASME
Disc Material
316 Stainless Steel
Liner Material
Buna-N
Max. Water Pressure
200 psi
Number of Bolt Holes
4
Pipe Size
8 in
Product Type
Butterfly Valve
Standards
ANSI; API; ASME
Style
Wafer
Valve Body Material
Ductile Iron
Manufacturer Part Number
5322023480
UNSPSC
0
Country of Origin
China (subject to change)
Product Description

Ductile iron butterfly valves have heavy-duty bodies that withstand vibration. Their ductility makes them more flexible and resistant to impact and cracking than cast iron