DV
ABUS

Steel Cable and Lock x 25/64", Black

  • Item # 55TA09
  • My Part #
  • Mfr. Model # 83950
  • Catalog Page # N/A
  • UNSPSC # 46171502
Steel Cable and Lock x 25/64", Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Cables and Cable Locks

Technical Specs

  • Item Cable and Lock
  • Cable Dia. 25/64"
  • Cable Length 36"
  • Body Color Black
  • Cable Color Black
  • Cut Resistant Yes
  • For Use With Motorcycles, Scooters, Bicycles, Patio Furniture
  • Indoor/Outdoor Indoor,Outdoor
  • Body Material Steel
  • Key Type Different
  • Keyway Type Schlege
  • Body Height 3-13/16"
  • Body Width 2-29/32"
  • Number of Bumpers 0
  • Number of Keys 2
  • Number of Pins 4 to 6
  • Uses Great for Motorcycles, Bicyles, Generators, Power Tools, Ladders and Other Equipment Securely Locked
  • Cable Finish Nylon
  • High Security No
  • Shackle Type Open
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms