C3
ABUS

Red Lockout Padlock, Different Key Type, Steel Body Material, 1 EA

  • Item # 5UKT7
  • My Part #
  • Mfr. Model # 41HB/40 KD Red
  • Catalog Page # 1952
  • Catalog Group # D8955
  • UNSPSC # 46171501
Red Lockout Padlock, Different Key Type, Steel Body Material, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $13.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.52 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

A tough lock for use in harsh conditions, the ABUS 41 Eterna™ laminated steel padlock is made with high-quality recycled steel laminates that are individually coated with weather-resistant nonhazardous cadmium-free plating. This gives the lock a high level of rust resistance.
It is constructed with a hardened bottom steel plate and other features to resist picking and physical attack.

View More

Technical Specs

  • Item Lockout Padlock
  • Key Type Different
  • Body Material Steel
  • Shackle Dia. 17/64"
  • Shackle Height 1-7/8"
  • Shackle Material Hardened Steel
  • Shackle Width 13/16"
  • Body Width 1-1/2"
  • Body Thickness 1"
  • Bumper Color Red
  • Standards Supports LEED Building Requirements
  • Body Height 1-3/8"
  • Body Finish Plated
  • Number of Bumpers 1
  • Body Color Red
  • Control Key Registration Required No
  • Shackle Type Open
  • Number of Pins 5
  • Padlock Body Shape Rectangular
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.