Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ABUS

Black Lockout Padlock, Alike Key Type, Master Keyed: Yes, Aluminum Body Material

  • Item# 5UKY4
  • Mfr. Model# 72 /40 KAx6 Black
  • Catalog Page# 2387
  • Catalog Group# D8948
  • UNSPSC# 46171501
Black Lockout Padlock, Alike Key Type, Master Keyed: Yes, Aluminum Body Material close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $112.60 / pkg. of 6

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.65 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Safety lockout Ecolution™ 72 series has minimum 70% postconsumer recycled content. Compact and lightweight aluminum body is anodized inside and out. Nane Protect™ plated steel shackle provides maximum corrosion resistance. Locks come standard with a 6-pin cylinder for maximum key changes. Manufactured at a virtually zero waste to landfill facility.

View More

Technical Specs

  • Item Lockout Padlock
  • Key Type Alike
  • Body Material Aluminum
  • Shackle Dia. 1/4"
  • Shackle Height 1"
  • Shackle Material Aluminum
  • Shackle Width 13/16"
  • Body Width 1-1/2"
  • Body Thickness 11/16"
  • Standards Supports LEED Building Requirements
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Green Certification or Other Recognition Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
  • Body Height 1-1/2"
  • Body Finish Anodized
  • Body Color Black
  • Control Key Registration Required No
  • Shackle Type Open
  • Number of Pins 6
  • Padlock Body Shape Rectangular
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.