Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ABUS

2-1/3"H Keyed-Different W-Shaped Keyed Padlock, Shackle: H: 1/2" W: 7/16" Dia: 7/16"

  • Item# 3TMV2
  • Mfr. Model# 92W/65 KD
  • Catalog Page# N/A
  • UNSPSC# 46171501
2-1/3"H Keyed-Different W-Shaped Keyed Padlock, Shackle: H: 1/2" W: 7/16" Dia: 7/16" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item W-Shaped Keyed Padlock
  • Body Height 2-1/3"
  • Body Material Brass
  • Body Thickness 1"
  • Body Width 2-1/2"
  • Key Type Different
  • Number of Bumpers 0
  • Number of Pins 5
  • Shackle Dia. 7/16"
  • Shackle Height 1/2"
  • Shackle Material Hardened Steel
  • Shackle Width 7/16"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.