TP
ABUS

Hidden Shackle Padlock, 11/16 In H, KA

  • Item # 6WNW2
  • My Part #
  • Mfr. Model # 141/200 Black KA
  • Catalog Page # N/A
  • UNSPSC # 46171501
Hidden Shackle Padlock, 11/16 In H, KA close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Specialty Locks~Hasp Locks


$94.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.64 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hidden Shackle Padlock with Hasp
  • Shackle Dia. 5/16"
  • Shackle Material Hardened Steel
  • Hasp Height 3-1/2"
  • Hasp Length 8-5/8"
  • Hasp Material Steel
  • Lock Body Width 3-1/2"
  • Lock Body Thickness 1-3/8"
  • Lock Body Material Hardened Steel
  • Shape Rectangle
  • Color Black
  • Number of Pins 5
  • Key Type Alike
  • Opens with Key No. EE 0123
  • Weatherability Extremely High Corrosion Resistance
How can we improve our Technical Specifications?

Compliance and Restrictions

None