Skip Content

TP
ABUS

Different-Keyed Padlock, Open Shackle Type, 3" Shackle Height, Black

  • Item # 45WP67
  • My Part #
  • Mfr. Model # 19355
  • Catalog Page # 2003
  • Catalog Group # J5193
  • UNSPSC # 46171501
Keyed Padlock,Different,1-1/2"W,PK6 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $96.50 / pkg. of 6
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The ABUS Ecolution™ 72 Series safety lockout padlock features a compact and lightweight aluminum body, anodized inside and outside. NANO PROTECT™ plated steel shackle provides maximum corrosion resistance. Includes 6-pin cylinder for maximum key changes. Manufactured at a virtually zero waste to landfill facility - 98% Landfill Diversion, per UL ECVP 2799. Minimum 70% postconsumer recycled content.

View More

Technical Specs

  • Item Keyed Padlock
  • Shackle Dia. 1/4"
  • Shackle Height 3"
  • Shackle Width 3/4"
  • Shackle Material Chrome Plated Hardened Steel
  • Body Height 1-5/8"
  • Body Width 1-1/2"
  • Body Thickness 3/4"
  • Body Material Aluminum
  • Number of Bumpers 0
  • Number of Pins 6
  • Key Type Different
  • Control Key Registration Required No
  • For Use With Lockout/Tagout, Security
  • Includes Nickel Plated Brass Key
  • Body Color Black
  • High Security No
  • Padlock Body Shape Rectangular
  • Shackle Type Open
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.