Skip Content


Combination Padlock, Resettable Side-Dial Location, 1" Shackle Height, Red

  • Item # 5JKU4
  • My Part #
  • Mfr. Model # 145/40 Red
  • Catalog Page # N/A
  • UNSPSC # 46171501
Combination Padlock,Side,Red close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $12.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.26 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a solid aluminum body and a solid steel shackle, this strong, lightweight lock is anodized for maximum protection against the elements. It's great for use on bags, tool boxes, and storage lockers. The combination is easily resettable, and the aluminum body can be laser engraved with identification information.

View More

Technical Specs

  • Item Combination Padlock
  • Body Finish Anodized
  • Body Height 1-13/16"
  • Body Material Aluminum
  • Body Thickness 5/8"
  • Body Width 1-5/8"
  • Body Color Red
  • Control Key Registration Required No
  • Dial Location Side
  • For Use With Cabinets, Office Environments and Equipment, School, Employee and Athletic Lockers, Storage Lockers
  • Key Control No
  • Key Type Combination
  • Number of Dials 4
  • Resettable Resettable
  • Shackle Dia. 1/4"
  • Shackle Height 1"
  • Shackle Material Steel
  • Shackle Width 7/8"
  • High Security Yes
  • Padlock Body Shape Rectangular
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.