Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
ABUS

Black Lockout Padlock, Different Key Type, Aluminum Body Material

  • Item # 31NF24
  • My Part #
  • Mfr. Model # 72/30 KD
  • Catalog Page # 1952
  • Catalog Group # J5196
  • UNSPSC # 46171501
Black Lockout Padlock, Different Key Type, Aluminum Body Material close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $13.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.19 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ABUS Ecolution 72 series safety lockout padlock is nonsparking and nonmagnetic, and designed for OSHA required identification in lockout/tagout applications. It has a lightweight recycled-aluminum body with a highly corrosion-resistant NANO PROTECTâ„¢ plated steel shackle.
This safety lock can withstand outdoor and harsh environments. Its lubrication is FDA approved for use in food industries. A 6-pin cylinder helps to provide the maximum number of key changes. The cylinder can be rekeyed to match an existing key.

View More

Technical Specs

  • Item Lockout Padlock
  • Key Type Different
  • Body Material Aluminum
  • Shackle Dia. 11/64"
  • Shackle Height 1"
  • Shackle Material Hardened Steel
  • Shackle Width 1"
  • Body Width 1-1/4"
  • Body Thickness 5/8"
  • Body Height 2-17/32"
  • Number of Bumpers 0
  • Body Color Black
  • Control Key Registration Required No
  • Shackle Type Open
  • Number of Keys 1
  • Number of Pins 5
  • Padlock Body Shape Rectangular
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.