ST
ABUS

Alike-Keyed Padlock, Shrouded Shackle Type, 11/16" Shackle Height, Silver

  • Item # 3XVY5
  • My Part #
  • Mfr. Model # 24IB/70 KAx2
  • Catalog Page # 1957
  • UNSPSC # 46171501
Alike-Keyed Padlock, Shrouded Shackle Type, 11/16" Shackle Height, Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $70.75 / pkg. of 2
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.35 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Disc padlock resists hammer blows and has reduced shackle exposure to prevent cutting. All-weather DiskusĀ® has a stainless steel body, shackle, and a locking mechanism which provides maximum corrosion resistance. Cylinder cover helps keep moisture and debris out of the lock cylinder.

View More

Technical Specs

  • Item Keyed Padlock
  • Shackle Dia. 3/8"
  • Shackle Height 11/16"
  • Shackle Width 3/4"
  • Shackle Material Stainless Steel
  • Body Width 2-3/4"
  • Body Thickness 1-3/16"
  • Body Material Stainless Steel
  • Number of Bumpers 0
  • Number of Pins 5
  • Key Type Alike
  • Control Key Registration Required No
  • For Use With Mfr. No. 140/190, 140/120 Hasps
  • Body Color Silver
  • Body Dia. 2-3/4"
  • Body Finish Plastic Coated
  • Number of Keys 2
  • Weather Resistant Yes
  • High Security Yes
  • Padlock Body Shape Disc
  • Shackle Type Shrouded
  • Marine Grade Weather Proof Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.