ST
ABUS

Alike-Keyed Padlock, Shrouded Shackle Type, 5/8" Shackle Height, Black/Silver

  • Item # 3TMR6
  • My Part #
  • Mfr. Model # 37/60 KA
  • Catalog Page # N/A
  • UNSPSC # 46171501
Alike-Keyed Padlock, Shrouded Shackle Type, 5/8" Shackle Height, Black/Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $139.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.42 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Originally designed to lock up tanks, the corrosion-resistant Granit padlock can withstand more than 25,000 lb. of tensile force. The 65 Rockwell core-hardened lock body and shackle can resist Freon spray and other types of physical attack. The disc cylinder resists drilling and other forms of manipulation. A key-retaining feature provides additional security and helps prevent key loss.

View More

Technical Specs

  • Item Keyed Padlock
  • Shackle Dia. 13/32"
  • Shackle Height 5/8"
  • Shackle Width 11/16"
  • Shackle Material Hardened Steel
  • Body Height 3-1/3"
  • Body Width 2-3/8"
  • Body Thickness 1-3/8"
  • Body Material Hardened Steel
  • Number of Bumpers 1
  • Number of Pins 7
  • Key Type Alike
  • Control Key Registration Required No
  • Opens with Key No. 5146651
  • For Use With Hasp No. 135
  • Includes Protective Cover
  • Body Color Black/Silver
  • High Security Yes
  • Padlock Body Shape Square
  • Shackle Type Shrouded
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.