Skip Content

TP
ABUS

Alike-Keyed Padlock, Open Shackle Type, 1" Shackle Height, Blue

  • Item # 14J874
  • My Part #
  • Mfr. Model # 83AL/45 (300) KA Blue
  • Catalog Page # N/A
  • Catalog Group # G3509
  • UNSPSC # 46171501
Keyed Padlock,Alike,1-3/4"W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $28.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Suitable for indoor or outdoor use, this high-security padlock features a cut- and corrosion-resistant hardened steel shackle. The body is made of TITALIUMâ„¢, an aluminum alloy that is both strong and lightweight. The cylinder can be removed and rekeyed to match an existing key. The key-retaining feature provides additional security and helps prevent key loss.

View More

Technical Specs

  • Item Keyed Padlock
  • Shackle Dia. 5/16"
  • Shackle Height 1"
  • Shackle Width 1"
  • Shackle Material Hardened Steel
  • Body Height 2-5/16"
  • Body Width 1-3/4"
  • Body Thickness 13/16"
  • Body Material Aluminum
  • Number of Pins 5 to 6
  • Key Type Alike
  • Control Key Registration Required No
  • Body Color Blue
  • Keyway Type Schlage
  • High Security Yes
  • Interchangeable Core Yes
  • Non Removable Key Yes
  • Padlock Body Shape Rectangular
  • Rekeyable Yes
  • Shackle Type Open
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.