Navigation Menu New

Access My Account, Order History, Lists and more here.

3WMX9 3WMX9 UNSPSC # 47131908

Sorbent Sock, Fluids Absorbed Acids, Lower pH Liquids, Size 2 in x 4 ft

  • Item # 3WMX9
  • Mfr. Model # 3WMX9
  • UNSPSC # 47131908
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Sorbent Sock, Fluids Absorbed Acids, Lower pH Liquids, Size 2 in x 4 ft

  • Item # 3WMX9
  • Mfr. Model # 3WMX9
  • UNSPSC # 47131908
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Product Type Sorbent Sock
  • Fluids Absorbed Acids, Lower pH Liquids
  • For Use With Chemical or Metal Type 2,4,6 Nitrotoluene, Acids, Food Products Containing Sugar
  • Size 2 in x 4 ft
  • Volume Absorbed Per Sock/Boom 1 gal
  • Volume Absorbed per Pkg. 1 gal
  • Color/Pattern Pink
  • Filler Material Absorbent Polymer
  • Sock/Boom Profile Round
  • Neutralizing Yes
  • Neutralizes Chemical Type Acids
  • Static Dissipative Yes
  • Mildew Resistant No
  • UV Resistant No
  • Healthcare Specific Acids, Lower PH Liquids
  • Specialized Applications Food Processing
  • Includes Color Change Indicator To Reflect Neutralization
  • Series SAN24

Compliance and Restrictions

Back to Top