Skip Content

ST
ABSORBENT SPECIALTY PRODUCTS

Acid Neutralizer Pillows, Neutralizes Acids, Pads, 12 x 12"

  • Item # 3WMX8
  • My Part #
  • Mfr. Model # 3WMX8
  • Catalog Page # N/A
  • UNSPSC # 47131908
Acid Neutralizer Pillows,12"x12",PK4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $61.34 / pkg. of 4
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 6.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Acid neutralizing absorbent pads help contain, absorb, and neutralize liquid acid spills. A pH color indicator changes color during neutralization. Pads provide safe, effective spill control. Effectively neutralize and encapsulate. Form a manageable gel for safe handling. Neutralization powder is laminated within sheets to act as a mat to place under areas of concern. Off gassing and heat are common during neutralization process and should be used in a well ventilated area.

View More

Technical Specs

  • Item Acid Neutralizer Pillows
  • Absorbent Form Pads
  • Volume Neutralized Per Pkg. 1.50 gal.
  • Container Size 12 x 12"
  • Neutralizes Acids- Not for Hydrofluoric, Flurorine, 2,4,6, Nitrotoluene or Food Products Containing Sugars
  • Includes Color Change Indicator To Reflect Neutralization
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Mexico.


  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.