Skip Content

WG
ABLOY

1-33/64"H Different-Keyed Padlock, Shackle Type: Open 2"H x 13/64", Silver

  • Item # 35GP51
  • My Part #
  • Mfr. Model # PL321/50B-KD
  • Catalog Page # N/A
  • UNSPSC # 46171501
Keyed Padlock,Different,1-1/3"W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Keyed Padlocks

Technical Specs

  • Item Keyed Padlock
  • Shackle Dia. 13/64"
  • Shackle Height 2"
  • Shackle Width 23/32"
  • Shackle Material Stainless Steel
  • Body Height 1-33/64"
  • Body Width 1-1/3"
  • Body Thickness 3/4"
  • Body Material Brass
  • Number of Bumpers 0
  • Number of Pins 0
  • Key Type Different
  • Control Key Registration Required Yes
  • Opens with Key No. SENTRY-KEY
  • For Use With Lockout/Tagout, Security
  • Includes Sentry Patented Rotating Disk Technology Cylinder
  • Body Color Silver
  • Body Finish Chrome Plated
  • Keyway Type Sentry
  • High Security Yes
  • Padlock Body Shape Rectangular
  • Rekeyable No
  • Shackle Type Open
How can we improve our Technical Specifications?

Compliance and Restrictions

None