Navigation Menu New

Access My Account, Order History, Lists and more here.

3JYA8 9504-0500 UNSPSC # 25172901

Work Light: Rectangular, Xenon, Bracket, Pigtail

  • Item # 3JYA8
  • Mfr. Model # 9504-0500
  • UNSPSC # 25172901
  • Catalog Page # N/A
Country of Origin France. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Work Light: Rectangular, Xenon, Bracket, Pigtail

  • Item # 3JYA8
  • Mfr. Model # 9504-0500
  • UNSPSC # 25172901
  • Catalog Page # N/A
Country of Origin France. Country of Origin is subject to change.

Technical Specs

  • Item Work Light
  • Lens Shape - Vehicle Lighting Rectangular
  • Lighting Technology - Vehicle Lighting Xenon
  • Mounting - Vehicle Lighting Bracket
  • Wiring Connection - Vehicle Lighting Pigtail
  • Lens Color Clear
  • Application Exterior
  • Lens Design Rectangular
  • Voltage 12V DC
  • Current Drawn 2.9 A
  • Base Material Aluminum
  • Housing Material Aluminum
  • Housing Color Black
  • Lens Material Glass
  • Includes Mounting Bracket and Hardware, Pigtail

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top