Skip Content

DG
ABL LIGHTS

Dual Beam Work Light,Halogen,12VDC,6" W

  • Item # 3JXZ5
  • My Part #
  • Mfr. Model # AMB1530-0502
  • Catalog Page # N/A
  • UNSPSC # 25172901
Dual Beam Work Light,Halogen,12VDC,6" W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Vehicle Work Lights

Technical Specs

  • Item Dual Beam Work Light
  • Lens Design Rectangular
  • Lamp Type Halogen
  • Voltage 12VDC
  • Current Drawn 9A
  • Mounting Swiveling/Tilting
  • Base Material Fiberglass-Charged Plastic
  • Housing Material Fiberglass-Charged Plastic
  • Housing Color Black
  • Lens Material Glass
  • Lens Color Clear
  • Width 6"
  • Depth 3-5/16"
  • Height 3-3/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms