Skip Content

TP
ABILITY ONE

Solvent-Base Spray Primer, Flat Gray, 10.5 oz.

  • Item # 31NJ27
  • My Part #
  • Mfr. Model # 8010-00-616-9181
  • Catalog Page # N/A
  • UNSPSC # 31211507
Spray Primer,10.5 oz.,Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7.05 / each

Shipping: pkg of 12

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.92 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Spray Primer
  • Paint Sub-Brand So-Sure
  • Paint Color Family Grays
  • Color Gray
  • Net Weight 10.5 oz.
  • Paint and Primer Finish Flat
  • Dry Time 48 hr.
  • Coverage 10 to 15 sq. ft.
  • Spray Primers Item Spray Primer
  • Paint and Primer Sub Category Spray Primer
  • Paint,Primer Surface Material Wood
  • Resin Type Alkyd
  • Base Type Solvent
  • Dry Time Tack Free 10 min.
  • Dry Time Recoat 1 hr.
  • Exposure Conditions Interior/Exterior
  • Standards VOC and MIR Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material


  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.