Skip Content

C3
ABILITY ONE

So-Sure Spray Paint in Flat Black for Metal, Wood, 10 oz.

  • Item # 48TC60
  • My Part #
  • Mfr. Model # 8010-01-505-1962
  • Catalog Page # N/A
  • UNSPSC # 31211507
Spray Paint,Black,10 oz.,Alkyd,Flat close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.87 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.

View More

Technical Specs

  • Item Spray Paint
  • Paint Sub-Brand So-Sure
  • Paint Color Family Blacks
  • Color Black
  • Paint and Primer Finish Flat
  • Net Weight 10 oz.
  • Spray Paints Item Spray Paint
  • Paint,Primer Surface Material Metal,Wood
  • Base Type Alkyd
  • Resin Type Alkyd Enamel
  • Application Temperature 50 Degrees to 90 Degrees F
  • Exposure Conditions Interior/Exterior
  • Standards VOC and MIR Compliant
  • Dry Time Tack Free 1 hr.
  • Dry Time Recoat 2 hr.
  • Dry Time 30 min.
  • Coverage 30 to 35 sq. ft.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.