Skip Content

DV
ABILITY ONE

Push-Pin Bulletin Board, Fabric, 24"H x 36"W, Gray

  • Item # 35KR14
  • My Part #
  • Mfr. Model # 7195-01-567-9523
  • Catalog Page # N/A
  • UNSPSC # 44111907
Push-Pin Bulletin Board, Fabric, 24"H x 36"W, Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bulletin Boards

Product Details

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.

View More

Technical Specs

  • Item Bulletin Board
  • Board Material Fabric
  • Board Color Gray
  • Board Frame Material Plastic
  • Width 36"
  • Height 24"
  • Frame Color Black
  • For Use Home/Office
  • Includes Plastic Frame with Radius Corners Surround
  • Board Style Push-Pin
  • Mounting/Mobility Type Wall Mounted
How can we improve our Technical Specifications?

Compliance and Restrictions

None