C3
ABILITY ONE

Purell 1200mL Manual Foam Hand Cleaner Dispenser, Wall-Mount, White

  • Item # 30XR30
  • My Part #
  • Mfr. Model # 4510-00-NIB-0045
  • Catalog Page # N/A
  • UNSPSC # 47131704
Purell 1200mL Manual Foam Hand Cleaner Dispenser, Wall-Mount, White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $0.04 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.

View More

Technical Specs

  • Hygiene Product Grouping Hand Cleaner Dispenser
  • Hygiene Series Purell
  • Dispenser Mount Type Wall
  • Operation Mode Manual
  • Hygiene Form Foam
  • Refill Size 1200mL
  • Dispenser Color White
  • Material ABS
  • For Use With Mfr. No. 8520-01-640-7213 and 8520-01-640-6481
  • Height 3-31/32"
  • Width 11-55/64"
  • Depth 4-41/64"
  • Standards ADA Compliant
  • Features High capacity 1200 mL PURELL(R) dispenser is ideal for high traffic areas. Large sight window, skylight and crystal clear refill bottles make it easy to check fill status. Converts to a locking dispenser at any time by simply removing the key from inside the dispenser. Lifetime guarantee. Patent pending CONTROLLED COLLAPSE refill bottles hold their shape as they empty for a more attractive overall appearance. Removable pump makes recycling easy. SANITARY SEALED(TM) refills are made of durable, recyclable PET material, using 30% less plastic than rigid HDPE bottles.
  • Includes Locking Key
  • Item Hand Sanitizer Dispenser
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.