Skip Content
C3
ABILITY ONE

Privacy Filter, 24 in. Wdscrn Laptop/LCD

  • Item # 45EU26
  • Mfr. Model # 7045-01-570-8897
  • Catalog Page # N/A
  • UNSPSC # 43212001
Privacy Filter,24 in. Wdscrn Laptop/LCD close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $208.56 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.09 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Made using quality 3M materials to provide world class “black out” privacy, SKILCRAFT® Privacy Shields® for desktop and notebook LCD monitors enable you to keep classified and/or sensitive material from being viewed by others. Shield darkens on-screen data when viewed at an angle and reduces 35% of blue light transmission. Protects screens from scratches and fingerprints while also minimizing glare and reducing eyestrain. Easily installed and removed with no harm to screens. Filter stays in place when notebook is closed.
• Prevents visual hacking in any environment
• Easy to remove and clean
• HIPAA Compliant

View More

Technical Specs

  • Item Privacy Filter
  • Type Frameless
  • Monitor Type 24" Widescreen Laptop/LCD
  • Viewing Angle 60 Degrees
  • Color Black
  • Material Plastic
  • Features Privacy, Antiglare, Protection From Dust, Fingerprints and Scratches, Easy to Attach and Remove, Can Be Left Installed On Laptop, VLF/ELF E-Field Radiation Reduction
  • Includes Adhesive Tabs
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.