Skip Content
NC
ABILITY ONE

Privacy Filter, Framed, 19 in. Monitor LCD

  • Item # 31UE76
  • Mfr. Model # 7045-01-613-7630
  • Catalog Page # N/A
  • UNSPSC # 43212001
Privacy Filter,Framed,19 in. Monitor LCD close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $296.78 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 2.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Quality 3M materials provide world class “black out” privacy to prevent visual hacking of data in every environment. Viewed from an angle, the screen image goes dark. Using a framed SKILCRAFT® Privacy Shield® allows only the person directly in front of the monitor to view screen image with incredible image clarity. Lightweight filter can easily be removed for shared viewing with no damage to desktop monitor. Custom cut for specific devices, be sure to confirm the model and size before ordering.
• Reduces 35% of blue light transmission
• Easy to remove and clean
• HIPAA Compliant

View More

Technical Specs

  • Item Privacy Filter
  • Type Framed
  • Monitor Type 19" Monitor LCD
  • Viewing Angle 60 Degrees
  • Color Black
  • Material Plastic
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.